Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 MODII HDR DRST SHRD .100CL

  • Mfr # 87608-6

  • Zoro # G800940756


product price: $19.59
/ea
Sold in multiples of 4 for $78.36

Key Features

Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87608-6
Zoro #
G800940756
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Features
Panel Mount Feature; Shrouded
Hole Center to Center
2.54 mm
Material
Nylon
Max. Temp.
105°C
Connector Type
Plug
Current Rating
3 A
Number of Rows
2
Number of Contacts
20
Contact Finish
Gold Plated
Contact Type
Pin
Terminal Finish
Gold Over Nickel
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.