Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 MODII HDR SRST SHRD .100CL

  • Mfr # 1-102202-7

  • Zoro # G600937512


product price: $7.39
/ea
Sold in multiples of 15 for $110.85

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-102202-7
Zoro #
G600937512
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Max. Temp.
105°C
Connector Type
Header
Features
With Board Standoff; Shrouded
Terminal Type
Through Hole
For Use With
Printed Circuit Board
Hole Center to Center
2.54 mm
Material
Thermoplastic
Current Rating
3 A
Contact Finish
Gold Plated; Tin-Lead over Nickel Plated
Contact Type
Pin
Number of Rows
1
Number of Contacts
20
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.