Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20 NOVO MIL/CTR 15DP LEAD FREE 1658621-4

20 NOVO MIL/CTR 15DP LEAD FREE (Discontinued)

  • Mfr # 1658621-4
  • Zoro # G901040959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658621-4
Zoro #
G901040959
UPC #
-
Country of Origin
China

Dimensions

Height
15.16 mm
Length
29.97 mm
Width
0.2949 in
Contact Plating Thickness
0.38 µm
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
0.037 in
Max. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Application
Signal
Color
Black
Max. Voltage
250V AC
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Current Rating
1 A
Max. Temp.
105°C
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Connector Terminates To
Wire & Cable
Number of Contacts
20
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.