Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing, 0.44 in, 39.62 mm, Pin

  • Mfr # 201356-1

  • Zoro # G301068430


product price: $14.69
/ea
Sold in multiples of 6 for $88.14

Key Features

Max. Temp.
150°C
Width
0.44 in
Height
39.62 mm
Features
Panel Mount Feature
For Use With
200346 Female Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201356-1
Zoro #
G301068430
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.44 in
Height
39.62 mm
Length
0.915 in

Details

Item
Housing
Max. Temp.
150°C
Features
Panel Mount Feature
For Use With
200346 Female Block
Color
Black
Material
Glass-Filled Phenolic
Number of Contacts
20
Flammability Rating
UL 94 V-0
Number of Rows
3
Contact Type
Pin
Hole Center to Center
3.3 mm
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.