Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 200 VT RC BD BD 30AU 95ST 5536279-9

200 VT RC BD BD 30AU 95ST (Discontinued)

  • Mfr # 5536279-9
  • Zoro # G201068561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536279-9
Zoro #
G201068561
UPC #
-
Country of Origin
United States

Dimensions

Height
8.11 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal
Material
Matte
Flame Retardant
Yes
Terminal Finish
Matte Tin Plated
Terminal Type
Through Hole - Solder
Current Rating
10.5 A
Number of Contacts
200
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Contact Finish
Matte Gold Plated
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.