Zoro Homepage

2001 5003 00 SMA CABLE PLUG

  • Mfr # 1050524-1

  • Zoro # G300946333


product price: $16.79
/ea
Sold in multiples of 2000 for $33,580.00

Key Features

Style - Connector
Straight
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 402 Semi-Rigid
Type
Plug
Overall Length
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050524-1
Zoro #
G300946333
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.44 in

Details

Style - Connector
Straight
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 402 Semi-Rigid
Type
Plug
Material
Stainless Steel
Item
Connector Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.