Zoro Homepage

2013595-1

  • Mfr # 2013595-1

  • Zoro # G200984206


product price: $8.79
/ea
Sold in multiples of 7 for $61.53

Key Features

Connector Type
Plug
Type
Plug
Number of Contacts
8
Insulation Material
Thermoplastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013595-1
Zoro #
G200984206
UPC #
-
Country of Origin
China

Details

Item
Connector Assembly
Connector Type
Plug
Type
Plug
Number of Contacts
8
Insulation Material
Thermoplastic
Color
Black
Current
1.5 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Hole Center to Center
1.27 mm
Finish
Nickel Plated
Max. Temp.
85°C
Material
Thermoplastic
Connection Material
Copper Alloy
Number of Ports
1
Current Rating
1.5 A
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.