Zoro Homepage
This item is Discontinued.
Te Connectivity 2088 1230 02 1055070-1

2088 1230 02 (Discontinued)

  • Mfr # 1055070-1
  • Zoro # G005784049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055070-1
Zoro #
G005784049
UPC #
-
Country of Origin
United States

Dimensions

Length
14.9 mm

Details

Item
Adapter
Type
Right Angle
Insulation Material
None
Maximum Operating Temperature
165 Degrees C
Material
Stainless Steel
Application
Power, Signal
Number of Contacts
1
Insulated
No
Contact Finish
Gold over Copper
Connection Material
Beryllium Copper
Max. Temp.
165°C
Finish
Passivated
Connector Terminates To
Wire & Cable
Insulation Color
Bare

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.