Zoro Homepage

20EHT1=F8368

  • Mfr # 4-1609037-0

  • Zoro # G300985196


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature Range (°C)
-10 ° - 40
Filter Type
Power Line
Output Type
.250" FASTON
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1609037-0
Zoro #
G300985196
UPC #
-
Country of Origin
China

Details

Operating Temperature Range (°C)
-10 ° - 40
Filter Type
Power Line
Output Type
.250" FASTON
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Current Rating (A)
20
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
Mount Style
Bulkhead
Input Type
.250" FASTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.