
20EHZ1=F8357
Mfr # 3-1609037-2
Zoro # G300983871
product price: $74.49
/eaKey Features
Input Type
.250" FASTON
Mount Style
Flanged
Filtered
Yes
Current Rating (A)
20
Filter Type
Power Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1609037-2
Zoro #
G300983871
UPC #
-
Country of Origin
China
Details
Input Type
.250" FASTON
Mount Style
Flanged
Filtered
Yes
Current Rating (A)
20
Filter Type
Power Line
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.