Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20ET6 J0=F7813

  • Mfr # 1-6609046-2

  • Zoro # G900983462


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Power Line
Mount Style
Flanged
Current Rating (A)
20
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.5
Voltage (Max) (VAC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609046-2
Zoro #
G900983462
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Mount Style
Flanged
Current Rating (A)
20
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.5
Voltage (Max) (VAC)
250
Input Type
Stud
Output Type
Stud
Filtered
Yes
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.