Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.0MM HDR 2POS VERTICAL 440054-2

2.0MM HDR 2POS VERTICAL (Discontinued)

  • Mfr # 440054-2
  • Zoro # G800939552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440054-2
Zoro #
G800939552
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.185 in
Height
6.05 mm
Length
6 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.059 in
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
24 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Features
Partially Shrouded
Max. Temp.
85°C
Wire Type
Discrete
Material
Nylon
Terminal Type
Through Hole
Connection Material
Brass
For Use With
440129-x
Hole Center to Center
2 mm
Contact Type
Pin
Current Rating
3 A
Contact Finish
Bright Tin Plated
Number of Rows
1
Number of Contacts
2
Flammability Rating
UL 94 V-0
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.