Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0mm HDR 3pos Vertical

  • Mfr # 440054-3

  • Zoro # G600939479


product price: $0.16
/ea
Sold in multiples of 750 for $120.00

Key Features

Color
Natural
Min. Single Wire Size
30 AWG
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440054-3
Zoro #
G600939479
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.185 in
Height
6.05 mm
Length
0.314 in
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.059 in
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
24 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
For Use With
440129-x
Features
Partially Shrouded
Material
Nylon
Hole Center to Center
2 mm
Wire Type
Discrete
Connection Material
Brass
Max. Temp.
85°C
Number of Rows
1
Contact Type
Pin
Contact Finish
Bright Tin Plated
Number of Contacts
3
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Bright Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.