Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.0MM HDR 4POS VERTICAL 440054-4

2.0MM HDR 4POS VERTICAL (Discontinued)

  • Mfr # 440054-4
  • Zoro # G400939303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440054-4
Zoro #
G400939303
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.185 in
Height
6.05 mm
Max. Single Wire Size
24 AWG
Length
0.393 in
Max. Insulation Dia.
0.059 in
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
30 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Features
Partially Shrouded
Connection Material
Brass
Terminal Type
Through Hole
Hole Center to Center
2 mm
Max. Temp.
85°C
Material
Nylon
Wire Type
Discrete
For Use With
440129-x
Contact Finish
Bright Tin Plated
Number of Contacts
4
Number of Rows
1
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.