Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0MM HDR 7POS R/A

  • Mfr # 440055-7

  • Zoro # G400939686


product price: $0.28
/ea
Sold in multiples of 313 for $87.64

Key Features

Color
Natural
Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440055-7
Zoro #
G400939686
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.303 in
Height
4.95 mm
Max. Insulation Dia.
0.059 in
Max. Single Wire Size
24 AWG
Length
16 mm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
30 AWG

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Discrete
Material
Nylon
Terminal Type
Through Hole
Connection Material
Brass
Features
Partially Shrouded
For Use With
1735801-x
Hole Center to Center
2 mm
Max. Temp.
85°C
Number of Contacts
7
Contact Type
Pin
Contact Finish
Bright Tin Plated
Number of Rows
1
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.