Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.0mm Pitch Header Dip 24p 2-1470109-4

2.0mm Pitch Header Dip 24p (Discontinued)

  • Mfr # 2-1470109-4
  • Zoro # G001041429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1470109-4
Zoro #
G001041429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5 mm

Details

Item
PCB Mount Header
Max. Voltage
100V DC
Max. Temp.
85°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Natural
Material
High Temperature Thermoplastic
Features
Shrouded
Current Rating
3 A
Hole Center to Center
2 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Contact Type
Pin
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Number of Contacts
24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.