Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0mm UNIV SHD HDR 20P 30u

  • Mfr # 2-1734569-0

  • Zoro # G900938042


product price: $3.89
/ea
Sold in multiples of 35 for $136.15

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Series
AMPMODU
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1734569-0
Zoro #
G900938042
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Series
AMPMODU
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Contact Finish
Gold Plated
Number of Rows
2
Contact Type
Pin
Number of Contacts
20
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.