
20P DRAWER CONN MALE
Mfr # 173032-3
Zoro # G801041131
product price: $10.59
/eaSold in multiples of 20 for $211.80
Key Features
Wire Connector Style
Miniature Power
Min. Single Wire Size
24 AWG
Max. Voltage
250V
Max. Temp.
120°C
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
173032-3
Zoro #
G801041131
UPC #
-
Country of Origin
Japan
Dimensions
Min. Single Wire Size
24 AWG
Width
32.5 mm
Height
26.3 mm
Length
3.2 in
Max. Single Wire Size
14 AWG
Details
Item
Connector
Wire Connector Style
Miniature Power
Max. Voltage
250V
Max. Temp.
120°C
Application
Power, Signal
Color
Blue
Features
Panel Mount Feature
Material
Glass-Filled PBT
Current Rating
15 A
Connector Terminates To
Wire & Cable
Contact Type
Pin
Hole Center to Center
5 mm
Connector Type
Plug
Number of Contacts
20
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.