
20P FOB SMD W/ LATCH P&P MM VALUE LINE
Mfr # 9-2823056-0
Zoro # G801039275
product price: $2.45
/eaSold in multiples of 35 for $85.75
Key Features
Max. Voltage
100V DC
Max. Temp.
85°C
Height
0.27 in
Length
30 mm
For Use With
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-2823056-0
Zoro #
G801039275
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.27 in
Length
30 mm
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
For Use With
Printed Circuit Board
Color
Black
Material
Polyamide
Features
With Vacuum Tape
Terminal Type
Surface Mount
Hole Center to Center
1.27 mm
Number of Contacts
20
Contact Type
Socket
Current Rating
1.4 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel
Connection Material
Copper Alloy
Contact Finish
Tin over Nickel
Connector Type
Female-on-Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.