Zoro Homepage

20P. FOB . THT. MICRO-MATCH VALUE LINE

  • Mfr # 2-2178710-0

  • Zoro # G301041358


product price: $0.68
/ea
Sold in multiples of 2500 for $1,700.00

Key Features

Max. Voltage
100V AC
Max. Temp.
105°C
Height
0.16 in
Material
Glass-Filled Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2178710-0
Zoro #
G301041358
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.16 in
Length
27.33 mm
Contact Plating Thickness
0.003 to 0.005 µm

Details

Item
Connector
Max. Voltage
100V AC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Color
Black
For Use With
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Tin over Nickel
Current Rating
1.4 A
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Number of Contacts
20
Connection Material
Copper Alloy
Contact Finish
Tin over Nickel
Connector Type
Female-on-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.