This item is Discontinued.

Te Connectivity 20SRB8-Y=F8431 5-1609152-8

This item is Discontinued.

Te Connectivity

20SRB8-Y=F8431 (Discontinued)

Mfr # 5-1609152-8
Zoro # G400985485
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1609152-8
Zoro #
G400985485
UPC #
-
Country of Origin
China

Details

Output Orientation
Straight
Leakage Current (Max) (120VAC, 60Hz) (µA)
160
Voltage (Max) (VAC)
250
Leakage Current (Max) (250VAC, 50Hz) (µA)
280
Input Type
IEC
Output Type
Wire Lead
Operating Temperature Range (°C)
-10 to 40
Current Rating (A)
20
Mount Angle
Vertical
Type of Connector
IEC 60320-1 C-20
Filter Type
Power Line
Filtered
Yes
Mount Style
Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.