Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 CPGI-B-106-1401-25

22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (Discontinued)

  • Mfr # CPGI-B-106-1401-25
  • Zoro # G4116481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-B-106-1401-25
Zoro #
G4116481
UPC #
-
Country of Origin
Multiple

Dimensions

Stud Size
#8
Overall Length
1.26 in
Tongue Width - Wire Connector
0.31 in
For Wire Sizes
22 AWG to 18 AWG
Ring Width Ranges
0.26 - 0.50 inches
Minimum Wire Size
22 AWG
Tongue Width
0.31 in
Maximum Wire Size
18 AWG
For Wire Size
18 AWG, 20 AWG, 22 AWG

Details

Wire Range
22 to 18 AWG
Insulation Type
Heat Shrink
Insulation Color
Red
Connection Material
Tin-Plated Copper
Item
Ring Terminal
Seam
Brazed
Max. Voltage
600 V
Connection Type
Crimp
Terminal Type
Standard
Standards
cRUus
Max. Temp.
257 Degrees F
Terminal Connection
Crimp
Contact Finish
Tin
Maximum Operating Temperature
257 Degrees F
Seam Style
Brazed
Contact Material
Copper
Maximum Voltage
600 V
RoHS Compliant
Yes
Insulation Material
Polyolefin
Minimum Operating Temperature
257 Degrees F
Terminal Shape
Ring Terminal
Termination Style
Crimp
Insulation
Heat Shrink (Polyolefin)
Termination
Crimp Termination with Heat Shrink

Description

Ring Terminal, Insulation Color Red, Insulation Material Polyolefin, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards cRUus, Insulation Type Heat Shrink, Minimum Operating Temperature 257 Degrees F, Overall Length 1.26 in, RoHS Compliant Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.