Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 22-18 AWG Nylon Ring Terminal #10 Stud PK6 CPGI-WWG-B-106-1501-6

22-18 AWG Nylon Ring Terminal #10 Stud PK6 (Discontinued)

  • Mfr # CPGI-WWG-B-106-1501-6
  • Zoro # G3663362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-WWG-B-106-1501-6
Zoro #
G3663362
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#10
Overall Length
1.34 in
Tongue Width - Wire Connector
0.4 in
Tongue Width
0.4 in
Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG
Ring Width Ranges
0.26 - 0.50 inches
For Wire Sizes
22 AWG to 18 AWG
For Wire Size
18 AWG, 20 AWG, 22 AWG

Details

Wire Range
22 to 18 AWG
Insulation Type
Nylon
Insulation Color
Red
Terminal Type
Standard
Connection Material
Tin-Plated Copper
Max. Temp.
257 Degrees F
Seam
Brazed
Standards
cRUus
Terminal Connection
Crimp
Item
Ring Terminal
Connection Type
Crimp
Max. Voltage
600 V
Terminal Shape
Ring Terminal
Maximum Operating Temperature
257 Degrees F
RoHS Compliant
Yes
Termination Style
Crimp
Contact Finish
Tin
Contact Material
Copper
Minimum Operating Temperature
257 Degrees F
Maximum Voltage
600 V
Seam Style
Brazed
Insulation Material
Nylon
Termination
Crimp Termination Only
Insulation
Nylon

Description

Ring Terminal, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.4 in, Contact Finish Tin, Contact Material Copper, Standards cRUus, Minimum Operating Temperature 257 Degrees F, Overall Length 1.34 in, RoHS Compliant Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.