
22 POS TERMI-BLOK HDR 900 POL.
Mfr # 2-284513-2
Zoro # G600929838
product price: $13.89
/eaSold in multiples of 10 for $138.90
Key Features
Contact Mount
Through Hole
Screwless Terminal Block
No
Block Type
None
Contact Mating Area Plating Material
Tin
Side Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-284513-2
Zoro #
G600929838
UPC #
-
Country of Origin
United States
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Contact Mount
Through Hole
Screwless Terminal Block
No
Block Type
None
Contact Mating Area Plating Material
Tin
Side Stackable
No
Housing Color
Green
Housing Material
Polyamide 6.6
Threaded Flange
Without
Current Rating (Max) (A)
11
Number of Rows
1
Centerline
3.81 mm [ .1499 in ]
Voltage (VAC)
300
Shrouded
Yes
Mating Angle
90°
Connector Style
Header
Interlock
Without
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Number of Positions
22
Mounting Angle
Right Angle
Applies To
Printed Circuit Board
Closed End
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.