Zoro Homepage

22P MINI UMNL HDR W/DH AU LF

  • Mfr # 1-794071-1

  • Zoro # G000937600


product price: $11.99
/ea
Sold in multiples of 20 for $239.80

Key Features

Color
White
Min. Single Wire Size
30 AWG
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794071-1
Zoro #
G000937600
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
30 AWG
Width
9.83 mm
Height
13.49 mm
Length
47.09 mm
Max. Single Wire Size
16 AWG
Contact Plating Thickness
0.76 µm
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
16 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.