Zoro Homepage
This item is Discontinued.
Te Connectivity 22P VAL-U-LOK R/A HDR SCRMT V2 2-1586043-2

22P VAL-U-LOK R/A HDR SCRMT V2 (Discontinued)

  • Mfr # 2-1586043-2
  • Zoro # G700938242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1586043-2
Zoro #
G700938242
UPC #
-
Country of Origin
China

Dimensions

Width
0.5118 in
Height
9.8 mm
Length
1.84 in
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
2.03 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.