Zoro Homepage

22Pos 0.64 Gener. Y Rec Hsg Assy Sld

  • Mfr # 2295154-1

  • Zoro # G905789946


product price: $6.15
/ea
Sold in multiples of 14 for $86.10

Key Features

Color
Black
Number of Rows
4
Maximum Operating Temperature
125 Degrees C
IP Rating
IPX6
Standards
USCAR-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2295154-1
Zoro #
G905789946
UPC #
-
Country of Origin
China

Details

Item
Hybrid Connector
Color
Black
Number of Rows
4
Maximum Operating Temperature
125 Degrees C
IP Rating
IPX6
Standards
USCAR-2
Material
Glass-Filled PBT
Number of Contacts
22
Features
Hybrid Connector; Sealable; Terminal Position Assurance
Application
Signal
Max. Temp.
125°C
Hole Center to Center
2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.