
23E 1MA 6.35X50FL B7 CAT
Mfr # 1623767-2
Zoro # G700983068
product price: $4.75
/eaSold in multiples of 600 for $2,850.00
Key Features
Resistance
1M Ω
Termination Type
Eyelet
Product Type
Variable Resistor
Dimensions
25.2 x 20.4 mm
Sealed
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1623767-2
Zoro #
G700983068
UPC #
-
Country of Origin
United Kingdom
Dimensions
Dimensions
25.2 x 20.4 mm
Details
Resistance
1M Ω
Termination Type
Eyelet
Product Type
Variable Resistor
Sealed
No
Power Rating
.4 W
Tolerance
0.2
Voltage Rating
500 V
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.