Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 AMPMODU MT ASSY DR .100CL

  • Mfr # 1-102448-0

  • Zoro # G300945442


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Type
Receptacle
Color
Black
Min. Single Wire Size
22 AWG
Insulation Material
PBT
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102448-0
Zoro #
G300945442
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
22 AWG
Height
6.1 mm
Max. Single Wire Size
20 AWG
Length
30.48 mm
Max. Insulation Dia.
0.05 in
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
PBT
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Features
Stamped
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Material
PBT
Number of Rows
2
Current Rating
3 A
Number of Contacts
24
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Termination Style
Insulation Displacement Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.