Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 MODII 2PC CE RCPT ASSY

  • Mfr # 532956-4

  • Zoro # G301043895


product price: $6.19
/ea
Sold in multiples of 65 for $402.35

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
CSA LR7189; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532956-4
Zoro #
G301043895
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8.13 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Number of Contacts
24
Current Rating
3 A
Number of Rows
2
Contact Type
Socket
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.