Zoro Homepage
This item is Discontinued.
Te Connectivity 24 MODII 2PC HDR DR SHRD .100 102567-2

24 MODII 2PC HDR DR SHRD .100 (Discontinued)

  • Mfr # 102567-2
  • Zoro # G400937149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102567-2
Zoro #
G400937149
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.97 mm
Contact Plating Thickness
0.381 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
3 A
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Terminal Type
Through Hole - Solder
For Use With
Receptacle Assembly
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Copper Alloy
Material
Thermoplastic
Contact Type
Pin
Number of Contacts
24
Number of Rows
2
Contact Finish
Bright Gold Plated
Current Rating
3 A
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.