Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 24 MODII 2PC HDR DR SHRD  RoHS 5-533023-8

24 MODII 2PC HDR DR SHRD RoHS (Discontinued)

  • Mfr # 5-533023-8
  • Zoro # G500939937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-533023-8
Zoro #
G500939937
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.05 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Nylon
Application
Signal
Series
AMPMODU
UL 94 Flammability Rating
V-0
Material
Nylon
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Features
With Polarizing Lugs; Shrouded
Number of Rows
2
Contact Type
Pin
Number of Contacts
24
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.