
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104317-8
Zoro #
G700937276
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
Connector
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Printed Circuit Board
Connector Type
Header
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Features
Shrouded
Terminal Type
Through Hole
Max. Temp.
105°C
Material
Thermoplastic
Number of Contacts
24
Contact Finish
Gold Plated; Tin-Lead over Nickel
Number of Rows
2
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.