Zoro Homepage

24 POS TERMI-BLOK HDR 900 POL.

  • Mfr # 2-284513-4

  • Zoro # G500929846


product price: $13.79
/ea
Sold in multiples of 200 for $2,758.00

Key Features

Contact Mating Area Plating Material
Tin
Mounting Angle
Right Angle
Applies To
Printed Circuit Board
Housing Material
Polyamide 6.6
Centerline
3.81 mm [ .1499 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-284513-4
Zoro #
G500929846
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Contact Mating Area Plating Material
Tin
Mounting Angle
Right Angle
Applies To
Printed Circuit Board
Housing Material
Polyamide 6.6
Centerline
3.81 mm [ .1499 in ]
Shrouded
Yes
Contact Mount
Through Hole
Threaded Flange
Without
Number of Positions
24
Closed End
With
Block Type
None
Mating Angle
90°
Side Stackable
No
Contact Base Material
Phosphor Bronze
Number of Rows
1
Screw Flange
Without
Housing Color
Green
Voltage (VAC)
300
Screwless Terminal Block
No
Interlock
Without
Connector Style
Header
Current Rating (Max) (A)
11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.