Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 24P MINI UMNL HDR W/DH AU 794072-2

24P MINI UMNL HDR W/DH AU (Discontinued)

  • Mfr # 794072-2
  • Zoro # G100940661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794072-2
Zoro #
G100940661
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Width
13.49 mm
Height
9.83 mm
Max. Single Wire Size
16 AWG
Length
51.23 mm
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Connector
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
4.14 mm
Terminal Type
Through Hole - Solder
Connector Type
Header
Max. Temp.
105°C
Material
Nylon
For Use With
Plug Housing
Number of Contacts
24
Number of Rows
2
Contact Type
Pin
Current Rating
9.5 A
Terminal Finish
Matte Tin-Lead Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.