Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24P MTA100 HDR ASSY SQ R/A F/L

  • Mfr # 2-640457-4

  • Zoro # G900928258


product price: $3.39
/ea
Sold in multiples of 23 for $77.97

Key Features

Insulation Color
Natural
Pin Length (In.)
0.295 in
Connection Type
Right Angle, Through Hole - Solder
Standards
UL, CSA Listed
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-640457-4
Zoro #
G900928258
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.295 in
Overall Length
2-1/2 in

Details

Item
Connector
Insulation Color
Natural
Connection Type
Right Angle, Through Hole - Solder
Standards
UL, CSA Listed
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Terminal Type
Pin
Connection Material
Copper Alloy
Max. Voltage
250V AC
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.