
24P MTA156 CONN ASSY 18AWG ORA
Mfr # 2-640426-4
Zoro # G700928212
product price: $2.79
/eaSold in multiples of 32 for $89.28
Key Features
Insulation Color
White
Connection Type
Locking Lance, Socket, IDC
Overall Length
3.744 in
Standards
CSA, UL; UL
Wire Type
Discrete Wire, Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-640426-4
Zoro #
G700928212
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3.744 in
Details
Item
Connector
Insulation Color
White
Connection Type
Locking Lance, Socket, IDC
Standards
CSA, UL; UL
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Features
Strain Relief
Wire Range
18 AWG
Connection Material
Copper Alloy
Max. Temp.
105 Degrees C
Max. Voltage
600V AC
Application
Wire/Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.