Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5 M.I.S POST HDR ASSY 10P 1-177537-0

2.5 M.I.S POST HDR ASSY 10P (Discontinued)

  • Mfr # 1-177537-0
  • Zoro # G600937895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-177537-0
Zoro #
G600937895
UPC #
-
Country of Origin
China

Dimensions

Height
6.48 mm
Length
27.5 mm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Assembly
Hole Center to Center
2.5 mm
Terminal Type
Through Hole
Features
Partially Shrouded
Max. Temp.
105°C
Material
Nylon
Connection Material
Brass
Number of Rows
1
Contact Type
Pin
Number of Contacts
10
Contact Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.