Zoro Homepage

25 MTE RCPT HSG SR RIB .100CL

  • Mfr # 2-103648-4

  • Zoro # G300956820


product price: $3.79
/ea
Sold in multiples of 55 for $208.45

Key Features

Color
Black
Number of Rows
1
Max. Voltage
250V AC
Height
2.24 mm
Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-103648-4
Zoro #
G300956820
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.24 mm
Length
2-1/2 in

Details

Color
Black
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Contact Type
Socket
Current Rating
3 A
Number of Contacts
25
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.