Zoro Homepage

25 PLUG SP/AP STD

  • Mfr # 208008-1

  • Zoro # G301041921


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208008-1
Zoro #
G301041921
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Material
Polyester
Connector Type
Plug
Hole Center to Center
2.74 mm
Terminal Finish
Tin-Lead
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash
Current Rating
6 A
Number of Contacts
25
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.