
25 RCPT SP/MS STD
Mfr # 5205738-7
Zoro # G801043302
product price: $15.99
/eaSold in multiples of 10 for $159.90
Key Features
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Glass-Filled Nylon, Glass-Filled PBT
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5205738-7
Zoro #
G801043302
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Glass-Filled Nylon, Glass-Filled PBT
Finish
Zinc Plated
Connection Material
Phosphor Bronze
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Connector Type
Receptacle
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
25
Hole Center to Center
2.74 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.