Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 S.D.L HI-PRO 2P ON/TAPE

  • Mfr # 316221-2

  • Zoro # G101049240


product price: $1.59
/ea
Sold in multiples of 55 for $87.45

Key Features

Color
Red
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316221-2
Zoro #
G101049240
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Red
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
Shrouded
Material
Nylon
Current Rating
3 A
Number of Contacts
2
Terminal Type
Through Hole - Solder
Contact Type
Tab
Connection Material
Copper Alloy
Contact Finish
Tin Plated
For Use With
Receptacle Connector
Number of Rows
1
Hole Center to Center
2.5 mm
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.