Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5 S.D.L. P/HDR ASY 7P H/PRO. 917727-1

2.5 S.D.L. P/HDR ASY 7P H/PRO. (Discontinued)

  • Mfr # 917727-1
  • Zoro # G600940406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917727-1
Zoro #
G600940406
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
15.3 mm
Length
0.88 in
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Shrouded
Hole Center to Center
2.5 mm
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Connection Material
Brass
Max. Temp.
105°C
Contact Finish
Tin Plated
Contact Type
Tab
Number of Contacts
7
Current Rating
3 A
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.