Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5 SIGNAL D/LOCK CAP HSG 6P(GWT) 5-316090-1

2.5 SIGNAL D/LOCK CAP HSG 6P(GWT) (Discontinued)

  • Mfr # 5-316090-1
  • Zoro # G900957166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-316090-1
Zoro #
G900957166
UPC #
-
Country of Origin
China

Dimensions

Length
18.1 mm
Width
9.6 mm

Details

Item
Connector
Color
Natural
Number of Rows
1
Material
Nylon
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable
Contact Type
Tab
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Current Rating
3 A
Number of Contacts
6
Connector Type
Receptacle
Hole Center to Center
2.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.