Zoro Homepage
This item is Discontinued.
Te Connectivity 2.5 SMC HDR 2POS RED TAPE 6-1376492-2

2.5 SMC HDR 2POS RED TAPE (Discontinued)

  • Mfr # 6-1376492-2
  • Zoro # G000939215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1376492-2
Zoro #
G000939215
UPC #
-
Country of Origin
China

Dimensions

Length
0.29 in
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Red
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Features
Shrouded
Hole Center to Center
2.5 mm
Connection Material
Brass
Max. Temp.
105°C
Material
Nylon
For Use With
Plug Housing
Number of Rows
1
Current Rating
2.5 A
Number of Contacts
2
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.