Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 SYS 50 HDR SRST UNSHRD SN

  • Mfr # 6-104178-3

  • Zoro # G100940005


product price: $3.55
/ea
Sold in multiples of 20 for $71.00

Key Features

Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
UL E28476; CSA LR7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-104178-3
Zoro #
G100940005
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Unshrouded
Hole Center to Center
1.27 mm
Max. Temp.
105°C
Material
Thermoplastic
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Contact Type
Pin
Number of Contacts
25
Contact Finish
Gold Plated
Number of Rows
1
Current Rating
1 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.