Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 250 Faston Flag Rec 22-18 Awg Br 62718-1

250 Faston Flag Rec 22-18 Awg Br (Discontinued)

  • Mfr # 62718-1
  • Zoro # G805900212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62718-1
Zoro #
G805900212
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.54 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Standards
CSA Certified; UL Rating
Terminal Type
Flag
Connection Type
F-Crimp
Seam
Open
Connection Material
Brass
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Wire Range
0.32 to 0.82 mm²
Application
Wire & Cable
Insulation Dia
0.06 to 0.1 in
Terminal Orientation
Right handed
Contact Plating Material
Unplated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.