
250 Faston Hsg. Flag Rec. 1 Pos Natrual (Discontinued)
- Mfr # 1969507-2
- Zoro # G905912993
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969507-2
Zoro #
G905912993
UPC #
-
Country of Origin
United States
Dimensions
Length
0.66 in
Details
Item
Terminal Housing
Material
Nylon
Color
Natural
Number of Contacts
1
Insulated
No
Terminal Type
Receptacle
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.