Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 250 Faston Rec 18-14 Awg Tpbr 42692-2

250 Faston Rec 18-14 Awg Tpbr (Discontinued)

  • Mfr # 42692-2
  • Zoro # G005900012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42692-2
Zoro #
G005900012
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.78 in

Details

Insulation Type
Non-Insulated
Standards
CSA Certified; UL Rating
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Seam
Open
Wire Range
18 to 14 AWG
Application
Wire & Cable
Connection Material
Brass
Connection Type
F-Crimp
Terminal Type
Quick Connect Receptacle
Terminal Orientation
Straight
Insulation Dia
0.15 to 0.2 in
Contact Plating Material
Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.