Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 250 Faston Rec 18-14 Awg Tpbr 63093-1

250 Faston Rec 18-14 Awg Tpbr (Discontinued)

  • Mfr # 63093-1
  • Zoro # G005900548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63093-1
Zoro #
G005900548
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in

Details

Insulation Type
Non-Insulated
Standards
UL Rating
Connection Material
Brass
Seam
Open
Application
Wire & Cable
Connection Type
F-Crimp
Wire Range
18 to 14 AWG
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Terminal Type
Quick Connect Receptacle
Terminal Orientation
Straight
Insulation Dia
0.11 to 0.19 in
Contact Plating Material
Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.